Beli double solenoid valve smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Vxd230 Solenoid Valve (Katup Solenoid)atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Valve Type: N.C.
- Oil Free: Not Compliant
- Size A: 8/10/15
- SMC 5 Port Solenoid Valve Sy Series (Katup Solenoid)atribut:
- Coil Specifications: Standard
- Thread Type: Rc
- Made To Order: Standard
- Rated Voltage (V DC): 24
- SMC Solenoid Valve (VXD) Rc1/2atribut:
- Special Electrical Entry Direction: Standard
- Valve Type: N.C.
- SMC Solenoid Valve (SY) Rc1/8atribut:
- Series: SY5000
- Coil Specifications: Standard
- A/B Port Size: 1/8
- Made To Order: Standard
- SMC 3 Port Solenoid Valve (Katup Solenoid)atribut:
- Rated Voltage: 200 VAC 50/60Hz
- Light/surge Voltage Suppressor: None
- Valve Option: Standard Type
- Bore Size: 1/4 8A
- Pressure Specification (MPa): Standard Tpye 0.7
- Thread Body Type T: Rc
- Body Type: Body Ported
- Bracket: None
- CE-Compliant: None
- Electrical Entry: Grommet Lead Wire Length 300
- SMC Solenoid Valve (VFS) Rc1/2 (Katup Solenoid)atribut:
- Thread Type: Rc
- Port Size: 1/2
- Porting Specifications: Side Ported or None
- Body Option: Standard
- Pilot Type: Internal Pilot
- Pilot Valve Manual Override: Non-Locking Push Type (Flush)
- SMC Solenoid Valve (SQ) dia.6 One Touchatribut:
- Port Plug Mounting Port: None
- Option:External Pilot Specifications: None
- Rated Voltage (V DC): 24
- SMC Solenoid Valve (VFR) Rc3/8atribut:
- Port Size: 3/8
- SMC Solenoid Valve (SQ) dia.8 One Touchatribut:
- Cylinder Port: With One-Touch Fittings For Φ8
- Seal: Rubber Seal
- Option:External Pilot Specifications: None
- Port Plug Mounting Port: None
- Rated Voltage (V DC): 24
- SMC Solenoid Valve (VP4000) Rc1atribut:
- Piping: Side Ported
- Thread Type: Rc
- Type of Actuation: 2 Position Double
- Made To Order: Standard
- SMC Solenoid Valve (VFS) Without Sub-Plateatribut:
- Port Size: Without Sub-Plate (For Manifold)
- Thread Type: Rc
- SMC Solenoid Valve (VF) Without Sub-Plateatribut:
- Series: VF3000
- Port Size: Without Sub-Plate (For Manifold)
- Body Option: Pilot Valve Individual Exhaust Type
- Coil Specifications: Standard
- Manual override: Push-Turn Locking Type
- Thread Type: Rc
- SMC Solenoid Valve (SY) Rc3/8atribut:
- Series: SY9000
- Made To Order: Standard
- Thread Type: Rc
- Coil Specifications: Standard
- SMC Solenoid Valve (VFS) Rc1/8atribut:
- Thread Type: Rc
- SMC Solenoid Valve (VFR) R1/4atribut:
- Symbol: 2 Position Double
- Port Size: 1/4
- Manual override: Non-Locking Push Type
- Option: With Light/Surge Voltage Suppressor
- Electrical Entry: DIN Terminal
- Thread Type: Rc or None
- Pilot Type: Internal Pilot
- Porting Specifications: Side Ported or None
- Rated Voltage: 220 VAC 50/60Hz
Daftar Harga double solenoid valve smc Terbaru March 2026
| SMC Vxd230 Solenoid Valve (Katup Solenoid) | Rp959.900 |
| SMC 5 Port Solenoid Valve Sy Series (Katup Solenoid) | Rp1.099.900 |
| SMC Solenoid Valve (Katup Solenoid) | Rp87.900 |
| SMC Solenoid Valve (VXD) Rc1/2 | Rp1.199.900 |
| SMC Solenoid Valve (SY) Rc1/8 | Rp1.199.900 |
| SMC 3 Port Solenoid Valve (Katup Solenoid) | Rp1.099.900 |
| SMC Solenoid Valve (VX) Rc1/4 | Rp649.900 |
| SMC Solenoid Valve (VFS) Rc1/2 (Katup Solenoid) | Rp2.999.900 |
| SMC Solenoid Valve (SQ) dia.6 One Touch | Rp1.099.900 |
| SMC Solenoid Valve (SY) Without Subplate | Rp1.199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/9yP102078358-2.jpg)
/buP102078426-2.jpg)
/5lP102082201-6.jpg)
%20Rc1%2F2/q1P101580937-2.jpg)
%20Rc1%2F8/ouP101579894-2.jpg)
/9aP102078334-2.jpg)
%20Rc1%2F4/ocP101580876-2.jpg)
%20Rc1%2F2%20(Katup%20Solenoid)/5hP101580197-2.jpg)
%20dia_6%20One%20Touch/mxP101579825-2.jpg)
%20Without%20Subplate/o6P101579870-2.jpg)
%20Without%20Subplate/l4P101580760-2.jpg)
%20Rc3%2F8/3kP101580128-2.jpg)
%20dia_8%20One%20Touch/n4P101579832-2.jpg)
%20Rc1/9gP101580340-2.jpg)
%20Without%20Sub-Plate/4mP101580166-2.jpg)
%20Without%20Sub-Plate/1vP101580067-2.jpg)
%20Rc3%2F8/qcP101579948-2.jpg)
%20Rc1%2F8/4fP101580159-2.jpg)
%20R1%2F4/33P101580111-2.jpg)